Beli air filter smc di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SMC Compressed Air FilterDeskripsi:These air filters remove water, dirt, and other contaminants from compressed air and are a component of an SMC FRL system.
- SMC FilterDeskripsi:These air filters remove water, dirt, and other contaminants from compressed air and are a component of an SMC FRL system.
- SMC Filter, Regulator, Lubricator (Unit FRL)Deskripsi:These FRLs by SMC are complete systems that include a filter, a regulator, and a lubricator. In some cases the filter and regulator may be combined in a single unit. FRL modules are interchangeable within the same brand and series and provide flexibility in customizing the system based on the needs of the application.
- SMC Filter & Regulator (Regulator Filter Udara)atribut:
- Connection Port Diameter: Rc3/4
- Filtration Precision (μm): 5
- Fluid Temperature (°C): -5 to 60
- Set Pressure (MPa): 0.05 to 0.85
- Total Length (mm): 409.6
- Working Fluid: Air
- Working Pressure (MPa): 1
- monotaro Filter Regulator (Semi-Automatic Drain) (Regulator Filter Udara)Deskripsi:And removal of 5 micro m or more solid contaminants and the drain contained in the compressed air, allowing pressure control of the outlet side.atribut:
- Drainage unit Port size (Rc): 43473
- Pressure gauge connection caliber: Rc1 / 8
- Maximum Operating Pressure (MPa): 1
- Filtration rating ( micro m): Five
- Filter Drain Capacity (ml): 80
- Accessories: Pressure gauge, bracket
- Auto drain Specification: Semi-auto drain
- Ball Material: Polycarbonate
- Body Material: Zinc alloy
- Bowl material: Polycarbonate
- Case: Zinc alloy case with case guard
- Filter: Semi auto drain
- Fluid: Compressed air
- Lid Material: Polyacetal
- Material (ball guard): Zinc alloy
- Mounting Method: With bracket
- Operating Temperature Range (°C): 5 to 60
- Pressure Gauge: With pressure gauge
- Proof Pressure (MPa): 1.2
- Screw Type: Rc
- Set Pressure Range (MPa): 0.05 to 0.85
- Set Pressure Unit: MPa
- Ebara Pump Centrifugal (Pompa Sentrifugal)Deskripsi:Pompa belum termasuk motoratribut:
- Liquid Name: Clean Water
- Temperature (°C): Below 80
- Maximum Working Pressure (bar): 10
- Casing Material: Cast Iron
- Impeller Material: Bronze Casting
- Shaft Material: 403 Stainless Steel
- EMC FRL Filter (Filter Regulator) (Unit FRL)atribut:
- Series No.: Round gauge series
- Type Code: Filter+regulator+ lubricator
- Guaranteed Pressure Resistance (MPa): 1.5
- Bowl material: Polycarbonate
- Filter Precision: 40 µm (5 µm is optional)
- Maximum Working Pressure (MPa): 1
- Pressure Adjustment Range (MPa): 0.15~0.85
- Recommended oil: Turbine No.1 Oil ISOVG32
- Valve Type: With Overlow
- Working Temperature (°C): 5~6
- SMC Compressed Air Cleaning Filter AFF/AM/AMD30-D Series (Filter Udara)atribut:
- Case: (-) Polycarbonate case
- Flow Direction: (-) Flow direction: Left → Right
- Type Of Thread: (-) Rc
- SMC Filter Regulator AW-A Series (Regulator Filter Udara)atribut:
- Drain Port: (-) With drain cock
- Exhaust Type: Relief type
- Pressure Setting Range (MPa): 0.05 - 0.7
- SMC Air Filter + Regulator + Lubricator (Unit FRL)atribut:
- Body Size: M5
- Maximum Operating Pressure (MPa): 1
- Suitable fluid: Air
- Pipe Connection Diameter: M5×0.8
- Setting Pressure (MPa): (-) 0.05-0.7 setting
- Type Of Thread: Metric screw (M5)
- Case Material: Polycarbonate
- Components: Filter regulator (AW10) + Lubrigator (AL10)
- Dimension A (mm): 56
- Dimension B (mm): 108
- Dimension C (mm): 48
- Dimension F (mm): 28
- Dimension G (mm): 35
- Dimension K (mm): 0
- Dimensions j (mm): 26
- Drain Storage (cm³): 2.5
- Oil Capacity (cm³): 7
- Structure: Filter regulator / relief type
- Graco Air Regulatoratribut:
- UNSPSC: 31160000
- KY Gas Respirator Anti-Dust Chemical (Masker Respirator)Deskripsi:Masker gas untuk melindungi diri Anda dari berbagai macam zat kimia berbahaya. Masker ini dapat mencegah kanker dan penyakit lain yang disebabkan oleh zat kimia berbahaya. Masker ini membuat kesehatan Anda tetap terjaga dan tetap dapat bekerja secara profesional. Rincian yang Anda dapatkan untuk pembelian produk ini:1 x KY Masker Gas Respirator Anti-Dust Chemical - FD4111 x Filter Karbonatribut:
- Material: Masker: Karet dan Fiber Bodi Filter: Plastik isi Filter: Karbon
- Dimensions (cm): Masker (Tanpa Filter): Sekitar 11x5.5x12
- Packaging Dimensions (cm): 14x12x15
- Others: Tingkat Proteksi: N90 Efektivitas Filtrasi: 97.5%
Daftar Harga air filter smc Terbaru October 2026
| SMC Compressed Air Filter | Rp1.899.900 |
| SMC Filter | Rp999.900 |
| SMC Filter, Regulator, Lubricator (Unit FRL) | Rp2.699.900 |
| SMC Filter & Regulator (Regulator Filter Udara) | Rp4.599.900 |
| SMC Filter Regulator (Regulator Filter Udara) | Rp999.900 |
| monotaro Filter Regulator (Semi-Automatic Drain) (Regulator Filter Udara) | Rp629.900 |
| SMC Floating Joint Lightweight Compact Type JT Series | Rp699.900 |
| SMC Compressed Air Cleaning Filter AFF/AM/AMD70-90D Series | Rp9.499.900 |
| Ebara Pump Centrifugal (Pompa Sentrifugal) | Rp16.999.900 |
| EMC FRL Filter (Filter Regulator) (Unit FRL) | Rp419.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)





















































































































































/g0P116765576-1.jpg)
/m5P111754797-1.jpg)
/jwP102081716-2.jpg)
%20(Regulator%20Filter%20Udara)/22P103175074-1.jpg)


/13P107622039-1.jpg)
%20(Unit%20FRL)/qfP105382951-1.jpg)
/ohP108734881-1.jpg)
/88P108859296-1.jpg)
/P102078228-1.jpg)
/2oP102082096-3.jpg)
/poP108550924-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Gas/Canister/Shigematsu%20Gas%20Filter/P102042359-1.jpg)
/drP102081495-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Gas/Masker%20Gas%20-%20Unit/KY%20Gas%20Respirator%20Anti-Dust%20Chemical%20(Masker%20Respirator)/d4P107975472-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)